Menu Search
Crimp-On Connectors Crimp-On Pigtail 600V Steel - Non-Insulated
IDEAL #30-512

Crimp-On Pigtail 600V Steel - Non-Insulated

SKU # 78325030512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 1 #14 & 1 #16
Wire Comb Max: 2 #8 & 1 #6
Voltage: 600V
Package Quantity: 1000