Menu Search
Crimp-On Connectors Crimp Connector, 2 #16 - 2 #10/1 #12 AWG, CU Wire, Non-Insulated
GARDNER BENDER #13-410

Crimp Connector, 2 #16 - 2 #10/1 #12 AWG, CU Wire, Non-Insulated

SKU # 03207613410
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 2 #16
Wire Comb Max: 2 #10 & 1 #12
Package Quantity: 500

Crimp-On Connectors: Connector Type - Crimp-On Pigtail; Construction - Steel; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 2 #16; Wire Comb Max - 2 #10 & 1 #12; Package Quantity - 500