You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #CS410TP

Crimp Termination Sleeve; Copper; 18 to 10 AWG; Bulk

SKU # 78100227756
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 500
Wire Comb Max: 10 AWG
Connector Type: Crimp Termination Sleeve
Construction: Copper
Insulation: None
Wire Type: Copper
Wire Comb Min: 18 AWG