Menu Search
BURNDY #YSM8C

Hylink Crimp-On Parallel Splice Copper - Non-Insulated

SKU # 78181080579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Crimp-On Parallel Splice
Construction: Copper
Insulation: Non-insulated
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 2 #12
Package Quantity: 200

Crimp-On Connectors: Connector Type - Crimp-On Parallel Splice; Construction - Copper; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 2 #14; Wire Comb Max - 2 #12; Package Quantity - 200; Additional Information - Circular Mil. Range: 6088 - 16864; Manufacturer Series - HYLINK

Additional Info: Circular Mil. Range: 6088 - 16864