Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
BURNDY #YSM10

Hylink Crimp-On Parallel Splice Copper - Non-Insulated

SKU # 78181080580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Crimp-On Parallel Splice
Construction: Copper
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 2 #16
Wire Comb Max: 2 #14
Package Quantity: 500

Crimp-On Connectors: Connector Type - Crimp-On Parallel Splice; Construction - Copper; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 2 #16; Wire Comb Max - 2 #14; Package Quantity - 500; Additional Information - Circular Mil. Range: 4107 - 10380; Manufacturer Series - HYLINK

Additional Info: Circular Mil. Range: 4107 - 10380