Menu Search
Crimp-On Connectors Sleeve Connector, 2 #22 - 2 #22/2 #18 AWG, CU Wire, 600V, Nylon Insulation
3M #S-11-BOX

Sleeve Connector, 2 #22 - 2 #22/2 #18 AWG, CU Wire, 600V, Nylon Insulation

SKU # 05400716732
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 2 #22 & 2 #18
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100

Crimp-On Connectors: Connector Type - Crimp-On Pigtail; Construction - Steel; Insulation - Nylon; Wire Type - CU; Wire Comb Min - 2 #22; Wire Comb Max - 2 #22 & 2 #18; Voltage - 600V; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100