Menu Search
Crimp-On Connectors Closed End Connector, 2 #18 - 10 AWG, CU Wire, 600V, Nylon Insulation
3M #S-31-A

Scotchlok™ Closed End Connector, 2 #18 - 10 AWG, CU Wire, 600V, Nylon Insulation

SKU # 05112858996
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Sleeve
Construction: Copper
Insulation: Nylon
Wire Comb Min: 18
Wire Comb Max: 10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50