Menu Search
Creams and Antiseptics First Aid Kit, General, Metal Case, Blue
J&J SALES AND LOGISTICS #100816200

First Aid Kit, General, Metal Case, Blue

SKU # 38137008162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Application: Industrial
Kit Type: Industrial First Aid Kits
Size Rating: 10.5 in H X 10.5 in W X 2.375 in D
Case: Metal

Johnson and Johnson Industrial box is constructed of durable steel with built in handle and wall mounting brackets. Designed for use in indoor settings such as restaurants offices warehouses manufacturing facilities and schools.