Menu Search
INDUSTRIAL SUPPLIES MISC #K201-514

First Aid Kit, 24 Unit

SKU # 78404198893
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: General Industrial Usage and Bloodborn Pathogen
Kit Type: First Aid Kit
Size Rating: 24 Unit

Duke-Energy First Aid Kit: Contents: 16 x 1" x 3" Certi-Strips (R210-006), 1 x 4" Certi-Gauze Bandage Compress (R211-008), 1 x 4" x 6 yd Certi-Gauze Roll (R211-027), 3 x 40" x 40" x 56" Triangular Bandage w/ Pins (R211-033), 1 x 24" x 72" Certi-Gauze Compress (R211-021), 10 x Crushable Insect Sting Swabs (R213-019), 1 x 2oz IvyX Cleanser (R225-033), 2 x 1" x 17" Latex Free & Foreceps Tourniquet (R216-008), 1 x 52" x 84" Silver Rescue Blanket (R286-038), 6 x 1/8 oz Water Jel Cool Jel (R215-010), 6 x 4cc  Creosote Wash Vials (R215-023), 1 x Large Nitrile Gloves (R216-081), 1 x First Aid Facts Card (R234-009), 1 Safety Flag Seal (C234-061) and 1 Metal Container w/ Duke-Energy Logo (R209-026), 1 x FK200-969 Bloodborne Pathogen Kit: CONTAINS: 1 X 2.5" 4" X 2" QUAD UNIT BOX (B200-094), 2 X 5" 8" ANTI-MICROBIAL TOWELETTE (C213-042), 1 X 5" X 8" BIOHAZZARD BAG W/TIE 7-10 GALLONS (C270-071), 1 X 1 g ALCOHOL GEL (C213-035), 1 X PAPER TOWELL (C216-089), 1 X LARGE NITRILE GLOVE (R216-081), 1 x 2 oz Absorbent Bag (R270-049), 1 x 5" x 8" Certi-Soap Cleanser Towelette (C213-022), 1 5" x 11" x 3" Bag & 1 x 2" x 3.5" Small Scraper (R216-121).