Menu Search
DIRECT SAFETY PRODUCTS #36671

Conney Safety 4.75"H X 7.625"W X 2.75"D Industrial First Aid Kits Crusader - 36671

SKU # 43007736671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: Crusader
Kit Type: Industrial First Aid Kits
Size Rating: 4.75 in H X 7.625 in W X 2.75 in D
Case: Plastic

Insect and Animal Protection: Kit Type - Industrial First Aid Kits; Application - Crusader; Size Rating - 4.75"H X 7.625"W X 2.75"D; Case - Plastic; Additional Information - White 15 Person; Manufacturer Series - Conney Safety

Additional Info: White 15 Person