WIRE PRODUCTS #COVRD

Covered Line Wire Aluminum 2 AWG 6/1-str

SKU: 78012098821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Covered Line
Conductor Material: Aluminum
AWG/MCM: 2 AWG
Stranding: 6/1-str
Insulation: Polyethylene
Amps: 180A
Outside Diameter: 0.397 in.
Weight: 114.8 lb.
Description
Covered Line Wire: Type - Covered Line; Conductor Material - Aluminum; AWG/MCM - 2 AWG; Stranding - 6/1-str; Insulation - Polyethylene; Amps - 180; OD - 0.397 in.; Weight - 114.8 lb; Additional Information - Insulation Thickness: 45 mil, Code Word: PIGNUT
Additional Info: Insulation Thickness: 45 mil, Code Word: PIGNUT