Menu Search
Coveralls Industrial Coverall Navy 52 Regular, 2X-Large, 31-1/2 in. Inseam

VF IMAGEWEAR #CC-14NV-RG-52

Industrial Coverall Navy 52 Regular, 2X-Large, 31-1/2 in. Inseam

SKU #03639455938
Manufacturer Series: CC14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial Coverall
Size: 2X-Large, 52 Regular, 31-1/2 in. Inseam
Style: One-Piece Topstitched Collar, Long Sleeve
Material Type: Pre-Shrunk Twill, 100 Percent Cotton Blend
Material Specification: 8.5 oz
Color: Navy
Closure: Concealed Heavy-Duty Snap-Front
Pockets: (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule

Coveralls: Type - Industrial Coverall; Size - 52 Regular, 2X-Large, 31-1/2 in. Inseam; Style - One-Piece Topstitched Collar, Long Sleeve; Material Type - Pre-Shrunk Twill, 100 Percent Cotton Blend; Material Specification - 8.5 oz; Color - Navy; Closure - Concealed Heavy-Duty Snap-Front; Pockets - (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule; Additional Information - Gender: Unisex, Waist: 50-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.; Manufacturer Series - CC14

Additional Info: Gender: Unisex, Waist: 50-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.