VF IMAGEWEAR #CC14HB-RG-58

Industrial Coverall Herringbone 58 Regular, 3X-Large

SKU: 03639442505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Coverall
Size: 3X-Large, 58 Regular
Style: One-Piece Topstitched Collar
Material Type: Pre-Shrunk Fisher Cloth, 100 Percent Cotton Blend
Material Specification: 10 oz
Color: Herringbone
Closure: Concealed Heavy-Duty Snap-Front
Pockets: (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule
Manufacturer Series: CC14
Description
Coveralls: Type - Industrial Coverall; Size - 58 Regular, 3X-Large; Style - One-Piece Topstitched Collar; Material Type - Pre-Shrunk Fisher Cloth, 100 Percent Cotton Blend; Material Specification - 10 oz; Color - Herringbone; Closure - Concealed Heavy-Duty Snap-Front; Pockets - (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule; Additional Information - Waist: 56-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.; Manufacturer Series - CC14
Additional Info: Waist: 56-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.