Menu Search
VF IMAGEWEAR #CC14HBRG52

Industrial Coverall Herringbone 52 Regular, 2X-Large, 31-1/2 in. Inseam

SKU # 03639442502 Manufacturer Series: CC14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Coverall
Size: 2X-Large, 52 Regular, 31-1/2 in. Inseam
Style: One-Piece Topstitched Collar
Material Type: Pre-Shrunk Fisher Cloth, 100 Percent Cotton Blend
Material Specification: 10 oz
Color: Herringbone
Closure: Concealed Heavy-Duty Snap-Front
Pockets: (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule

Coveralls: Type - Industrial Coverall; Size - 52 Regular, 2X-Large, 31-1/2 in. Inseam; Style - One-Piece Topstitched Collar; Material Type - Pre-Shrunk Fisher Cloth, 100 Percent Cotton Blend; Material Specification - 10 oz; Color - Herringbone; Closure - Concealed Heavy-Duty Snap-Front; Pockets - (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule; Additional Information - Gender: Unisex, Waist: 50-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.; Manufacturer Series - CC14

Additional Info: Gender: Unisex, Waist: 50-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.