Menu Search
Coveralls Flame Resistant Coverall, Navy Blue, 5X-Large, 7 oz Cotton and Nylon
PROTECTIVE INDUSTRIAL PRODUCTS #385-FRSC-NV/5X

Flame Resistant Coverall, Navy Blue, 5X-Large, 7 oz Cotton and Nylon

SKU # 61631416491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Coverall
Protection: Flame Resistant
Size: 5X-Large, 64 to 66 in. Chest, 60 to 62 in. Waist, 32 in. Inseam
Style: Zipper Front, Collar, Elastic Wrists, Pockets
Material Type: Cotton and Nylon
Material Specification: 7 oz
Color: Navy Blue
Closure: Front - Zipper
Rating - Arc Data: ATPV 8.5 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (2) Chest, (2) Waist, (2) Rear Hip, (1) Left Sleeve, (1) Leg
Test Listings: ASTM F1506-2010a, NFPA 70E-2004, 1975-2009
Package Quantity: 18

Additional Info: Dimensions: 44.00 in. Sleeve