Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #385-FRSC-KH/M

Flame Resistant Coverall, Khaki, Medium, 7 oz Cotton and Nylon, Front - Zipper Closure

SKU: 61631416477
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall
Protection: Flame Resistant
Size: Medium, 40 to 42 in. Chest, 36 to 38 in. Waist, 32 in. Inseam
Style: Zipper Front, Collar, Elastic Wrists, Pockets
Material Type: Cotton and Nylon
Material Specification: 7 oz
Color: Khaki
Closure: Front - Zipper
Rating - Arc Data: ATPV 8.5 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (2) Chest, (2) Waist, (2) Rear Hip, (1) Left Sleeve, (1) Leg
Test Listings: ASTM F1506-2010a, NFPA 70E-2004, 1975-2009
Package Quantity: 18
Description
Coveralls: Type - Coverall; Protection - Flame Resistant; Size - Medium, 40-42 in. Chest, 36-38 in. Waist, 32.00 in. Inseam; Style - Zipper Front, Collar, Elastic Wrists, Pockets; Material Type - Cotton and Nylon; Material Specification - 7 oz; Color - Khaki; Closure - Front - Zipper; Rating - Arc Data - ATPV 8.5 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (2) Chest, (2) Waist, (2) Rear Hip, (1) Left Sleeve, (1) Leg; Test Listings - ASTM F1506-2010a, NFPA 70E-2004, 1975-2009; Package Quantity - 18; Additional Information - Dimensions: 35.50 in. Sleeve
Additional Info: Dimensions: 35.50 in. Sleeve