OBERON CO #BSX-OB59NB-RM

Coverall, Navy Blue, Flame Resistant, Medium, 9 oz

SKU: 73140647237
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall
Protection: Flame Resistant
Size: Medium
Material Type: LCI5 Fabric
Material Specification: 9 oz
Color: Navy Blue
Rating - Arc Data: 8.3 cal/cm-sq
Description
OBE BSX-OB59NB-RM COVERALL 12CAL