Menu Search
OBERON CO #BSX-OB59NB-RXL

Coverall, Navy Blue, Flame Resistant, Large, LCI5 Fabric

SKU # 73140647238
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall
Protection: Flame Resistant
Size: Large
Material Type: LCI5 Fabric
Material Specification: 9 oz
Color: Navy Blue
Rating - Arc Data: 8.3 cal/cm-sq

OBE BSX-OB59NB-RXL COVERALL 12CAL