Menu Search
Coveralls Coverall, Navy Blue, Flame Resistant, 4X-Large, 8 oz

OBERON CO #BSX-LDP8NB-R4X

Coverall, Navy Blue, Flame Resistant, 4X-Large, 8 oz

SKU #73140647538
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Coverall
Protection: Flame Resistant
Size: 4X-Large
Material Type: Protera Fabric
Material Specification: 8 oz
Color: Navy Blue
Rating - Arc Data: 8.5 cal/cm-sq

OBE BSX-LDP8NB-R4X COVERALL 12CAL