OBERON CO #BSX-LDP8NB-RXL

Coverall, Flame Resistant, 4X-Large, Protera Fabric

SKU: 73140647535
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall
Protection: Flame Resistant
Size: 4X-Large
Material Type: Protera Fabric
Material Specification: 8 oz
Rating - Arc Data: 8.5 cal/cm-sq
Test Listings: NFPA 70E
Description
OBE BSX-LDP8NB-RXL COVERALL 12CAL