Menu Search
OBERON CO #BSX-LDP8NB-R3X

Coverall, Flame Resistant, 3X-Large, Protera Fabric

SKU # 73140647537
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall
Protection: Flame Resistant
Size: 3X-Large
Material Type: Protera Fabric
Material Specification: 8 oz
Rating - Arc Data: 8.5 cal/cm-sq
Test Listings: NFPA 70E

OBE BSX-LDP8NB-R3X COVERALL 12CAL