Menu Search
Coveralls Coverall, Flame Resistant, 2X-Large, Protera Fabric

OBERON CO #BSX-LDP8NB-R2X

Coverall, Flame Resistant, 2X-Large, Protera Fabric

SKU #73140647536
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Coverall
Protection: Flame Resistant
Size: 2X-Large
Material Type: Protera Fabric
Material Specification: 8 oz
Rating - Arc Data: 8.5 cal/cm-sq
Test Listings: NFPA 70E

OBE BSX-LDP8NB-R2X COVERALL 12CAL