OBERON CO #TCG40-BIB-L

Bib Overall, Black, Arc Flash, Large, Aramid

SKU: 73140646405
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bib Overall
Protection: Arc Flash
Size: Large
Style: Elastic Suspender, Pleat In Waist
Material Type: Aramid
Color: Black
Rating - Arc Data: PPE4 40 cal
Test Listings: ASTM F1506, NAFTA Compliant
Manufacturer Series: TCG Series
Description
OBE TCG40-BIB-L ARCFLASH