Menu Search
Coveralls Flame-Resistant Coveralls, Elastic Wrists, Hood and Boots, Medium
MAJESTIC GLOVE CO #74-203F/M

BlazeTEX Flame-Resistant Coveralls, Elastic Wrists, Hood and Boots, Medium

SKU # 73179198347
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Coverall with Elastic Wrists, Hood and Boots
Size: Medium
Material Type: Polypropylene
Test Listings: Meets NFPA 701 for Flame Resistance and the latest ANSI sizing standards

These coveralls provide a great barrier for non-hazardous environments and protect against dust, particles and non-hazardous chemical spray. A generous cut in the seat and armpits reduces premature blowouts when squatting or lifting up your arms. Clothing is comfortable with excellent breathability for all-day wearing. The tri-laminate polypropylene construction is both flame retardant and anti-static.