Menu Search
Search
MAJESTIC GLOVE CO #74-202F/X4

BlazeTEX Flame-Resistant Coveralls, Elastic Wrists, Ankles and Hood, 4X-Large

SKU # 73179198676 Manufacturer Series: 74-202F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall with Elastic Wrists, Ankles and Hood
Size: 4X-Large
Material Type: Polypropylene
Test Listings: Meets NFPA 701 for Flame Resistance and the latest ANSI sizing standards

These coveralls provide a great barrier for non-hazardous environments and protect against dust, particles and non-hazardous chemical spray. A generous cut in the seat and armpits reduces premature blowouts when squatting or lifting up your arms. Clothing is comfortable with excellent breathability for all-day wearing. The tri-laminate polypropylene construction is both flame retardant and anti-static.