You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LAKELAND INDUSTRIES #C3T130-L

ChemMax Coverall with Attached Hood, Elastic Wrists and Ankles, Large, Heat Sealed Seam, Polypropylene, Gray, Zipper

SKU # 40029287116 Manufacturer Series: 3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall with Attached Hood, Elastic Wrists and Ankles
Size: Large
Style: Heat Sealed Seam
Material Type: Polypropylene
Color: Gray
Closure: Zipper
Test Listings: ASTM D3776, D5034, D5733, D751, EN1149-1:2006
Package Quantity: 6

LAKE C3T130-L COVERALL EA