Menu Search
LAKELAND INDUSTRIES #C44417L

ChemMax Coverall, White, Chemical Splash, Large, Zipper Closure, Elastic Wrists and Ankles, Fabric

SKU # 40029298876 Manufacturer Series: 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Coverall
Protection: Chemical Splash
Size: Large
Style: Zipper Closure, Elastic Wrists and Ankles
Material Type: Fabric
Color: White
Closure: Front Zipper
Test Listings: ASTM F739
Package Quantity: 12

ChemMax 2 is the second level of barrier protection in the new ChemMax line of products from Lakeland Industries. ChemMax 2 is a superior and economical chemical protective suit developed using the knowledge and expertise that you have come to expect from Lakeland. The unparalleled strength and softness of ChemMax 2 features Dow Saranex 23P film on two layers of a unique bi-component spun bond nonwoven substrate and provides protection for chemical mixing and handling, environmental clean up, hazardous materials remediation and response, pharmaceutical manufacturing, spray painting and general industry. ChemMax 2 is useful in protecting against hazardous chemicals and contaminants found in the work place.