Coverall, Blue, Arc Flash, 3X-Large, Zipper Closure, Serged Seams, Zipper

SKU: 40029298923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coverall
Protection: Arc Flash
Size: 3X-Large
Style: Zipper Closure, Serged Seams
Color: Blue
Closure: Zipper
Test Listings: ASTM D3776, D5034, D5733, D6413, D737, NFPA 99, 2113 Requirements For Section 5.1.9, ANSI/ISEA 101
Package Quantity: 25
Manufacturer Series: Pyrolon Plus 2
From coveralls to lab coats to dosimeter stripped nuclear wear, disposable clothing of Pyrolon Plus 2 come with all the essential features, distinct advantages and assurances of protection that only quality design and materials can deliver.