KIMBERLY CLARK #09814

Disposable Coverall, Chemical Protection, X-Large, Hooded, Storm Flap, Elastic Wrists, Polyethylene/Polypropylene, Yellow, Front - Zipper

SKU: 68065109814
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Disposable Coverall
Protection: Chemical Protection
Size: X-Large
Style: Hooded, Storm Flap, Elastic Wrists
Material Type: Polyethylene/Polypropylene
Color: Yellow
Closure: Front - Zipper
Test Listings: NFPA 99
Package Quantity: 12
Manufacturer Series: A70
Description
KCC 09814 BX