Menu Search
KIMBERLY CLARK #45316

Disposable Coverall Blue 3X-Large

SKU # 03600045316 Manufacturer Series: A65
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Coverall
Protection: Fire, Tear Resistant
Size: 3X-Large
Style: Shell, Elastic Ankles and Wrists
Color: Blue
Closure: Front Zipper
Test Listings: ANSI/ISEA 101-1996 (R2008), NFPA 99, NFPA 701
Package Quantity: 21

Coveralls: Type - Disposable Coverall; Protection - Fire, Tear Resistant; Size - 3X-Large; Style - Shell, Elastic Ankles and Wrists; Color - Blue; Closure - Front Zipper; Test Listings - ANSI/ISEA 101-1996 (R2008), NFPA 99, NFPA 701; Package Quantity - 21; Manufacturer Series - A65