Menu Search
Coveralls Coveralls, Open Wrists and Ankles, X-Large

KIMBERLY CLARK #38919

KleenGuard Coveralls, Open Wrists and Ankles, X-Large

SKU #68065138919
Manufacturer Series: A35
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coverall with Open Wrists and Ankles
Size: X-Large
Material Type: Three Layer - Fabric-Film-Fabric
Test Listings: Meets ASTM F1670 and the latest ANSI sizing standards

Made from a lightweight, microporous film laminate protected by an outer fabric layer; coveralls provide a comfortable fit, while providing the liquid and particulate protection you need. The outside fabric layer protects the middle layer for added durability and comfort. The middle is a microporous film laminate that produces a particle and liquid barrier, while allowing sweat vapor to escape. The soft fabric inner layer provides comfort against the skin.