KIMBERLY CLARK #44317

Coveralls, Elastic Wrists and Ankles, 4X-Large

SKU: 68065144317
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall with Elastic Wrists and Ankles
Size: 4X-Large
Material Type: Microporous Film Laminated Fabric
Test Listings: Meets the latest ANSI sizing standards
Manufacturer Series: KleenGuard A40
Description
KleenGuard A40 Coveralls are constructed with a breathable, microporous film laminate which provides a better liquid and particulate barrier than Tyvek®. The fabric is low in lint and meets NFPA 99 criteria for antistatic materials. Coveralls are ideal for utilities, liquid handling, pressure washing, maintenance and general manufacturing.