Menu Search

KIMBERLY CLARK #32615/3029580

KleenGuard Coveralls, Elastic Wrists, Hood and Boots, XX-Large

SKU: 68065132615
Manufacturer Series: A35
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall with Elastic Wrists, Hood and Boots
Size: 2X-Large
Material Type: Three Layer - Fabric-Film-Fabric
Test Listings: Meets ASTM F1670 and the latest ANSI sizing standards
Description
Made from a lightweight, microporous film laminate protected by an outer fabric layer; coveralls provide a comfortable fit, while providing the liquid and particulate protection you need. The outside fabric layer protects the middle layer for added durability and comfort. The middle is a microporous film laminate that produces a particle and liquid barrier, while allowing sweat vapor to escape. The soft fabric inner layer provides comfort against the skin.