Menu Search
Coveralls Coveralls, Elastic Wrists, Hood and Boots, Large
KIMBERLY CLARK #32613/3029580

KleenGuard Coveralls, Elastic Wrists, Hood and Boots, Large

SKU # 68065132613 Manufacturer Series: A35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Coverall with Elastic Wrists, Hood and Boots
Size: Large
Material Type: Three Layer - Fabric-Film-Fabric
Test Listings: Meets ASTM F1670 and the latest ANSI sizing standards

Made from a lightweight, microporous film laminate protected by an outer fabric layer; coveralls provide a comfortable fit, while providing the liquid and particulate protection you need. The outside fabric layer protects the middle layer for added durability and comfort. The middle is a microporous film laminate that produces a particle and liquid barrier, while allowing sweat vapor to escape. The soft fabric inner layer provides comfort against the skin.