Menu Search
KIMBERLY CLARK #44324

KleenGuard Coveralls, Elastic Wrists, Ankles and Hood, X-Large

SKU # 68065144324 Manufacturer Series: A40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall with Elastic Wrists, Ankles and Hood
Size: X-Large
Material Type: Microporous Film Laminated Fabric
Test Listings: Meets the latest ANSI sizing standards

KleenGuard A40 Coveralls are constructed with a breathable, microporous film laminate which provides a better liquid and particulate barrier than Tyvek®. The fabric is low in lint and meets NFPA 99 criteria for antistatic materials. Coveralls are ideal for utilities, liquid handling, pressure washing, maintenance and general manufacturing.