KIMBERLY CLARK #32605/3029580

Coveralls, Elastic Wrists, Ankles and Hood, X-Large

SKU: 68065132605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall with Elastic Wrists, Ankles and Hood
Size: X-Large
Material Type: Three Layer - Fabric-Film-Fabric
Test Listings: Meets ASTM F1670 and the latest ANSI sizing standards
Manufacturer Series: KleenGuard A35
Description
Made from a lightweight, microporous film laminate protected by an outer fabric layer; coveralls provide a comfortable fit, while providing the liquid and particulate protection you need. The outside fabric layer protects the middle layer for added durability and comfort. The middle is a microporous film laminate that produces a particle and liquid barrier, while allowing sweat vapor to escape. The soft fabric inner layer provides comfort against the skin.