Menu Search
Coveralls Coverall, XXX-Large, White, Splash/Particle, Microforce, 1.45 oz, Front Zipper Closure

KIMBERLY CLARK #46116

KleenGuard Coverall, XXX-Large, White, Splash/Particle, Microforce, 1.45 oz, Front Zipper Closure

SKU #68065146116
Manufacturer Series: A30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coverall with Attached Hood, Elastic Wrist and Ankles
Size: 3X-Large

These coveralls offer a three layer SMS construction to protect against many fine dusts fibers liquid splashes and sprays. Coveralls are ideal for maintenance manufacturing food processing agricultural jobs and more. Reflex design is extremely comfortable with fuller cut in the shoulders and body plus more fabric in key stress areas provides a greater range-of-motion. MicroForce barrier fabric provides superior particle holdout and excellent breathability. The heavier fabric is 7-1/2 times less likely to rip out than the typical ANSI standard design.