Menu Search
Coveralls Coverall, XXX-Large, White, Liquid/Particle, Zipper/Elastic Wrists/Ankles Style, 1.9 oz

KIMBERLY CLARK #44336

Coverall, XXX-Large, White, Liquid/Particle, Zipper/Elastic Wrists/Ankles Style, 1.9 oz

SKU #68065144336
Manufacturer Series: A40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coverall
Protection: Liquid and Particle
Size: 3X-Large
Style: Zipper, Elastic Wrists and Ankles
Color: White
Closure: Front Zipper
Test Listings: ANSI/ISEA 101-1996
Package Quantity: 25

Additional Info: Applications: Fiberglass Manufacturing, Tank Cleaning, Utilities, Liquid Handling