KIMBERLY CLARK #46102

Coverall, Medium, White, Splash/Particle, Microforce, 1.45 oz, Front Zipper Closure

SKU: 68065146102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coverall with Elastic Wrist and Ankles
Size: Medium
Manufacturer Series: KleenGuard A30
Description
These coveralls offer a three layer SMS construction to protect against many fine dusts fibers liquid splashes and sprays. Coveralls are ideal for maintenance manufacturing food processing agricultural jobs and more. Reflex design is extremely comfortable with fuller cut in the shoulders and body plus more fabric in key stress areas provides a greater range-of-motion. MicroForce barrier fabric provides superior particle holdout and excellent breathability. The heavier fabric is 7-1/2 times less likely to rip out than the typical ANSI standard design.