You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KIMBERLY CLARK #45355

KleenGuard Coverall, Disposable, Flame Resistant, 2X-Large

SKU # 68065145355 Manufacturer Series: A65
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Coverall
Protection: Flame Resistant
Size: 2X-Large
Style: Attached Hood
Material Type: Microforce
Color: Blue
Closure: Zipper/Storm Flap
Test Listings: NFPA 701

Kimberly Clark KLEENGUARD* A65 Flame Resistant Coveralls XXL, While not primary fire protection gear, KLEENGUARD* A65 Coveralls are designed to be worn in areas where exposure to sparks is possible, STYLE: Hooded & Booted - Zipper front, Elastic wrists & ankles, FEATURES: - ANSI/ISEA, 101-1996 sizing standard, - Complies with the flame resistance requirements cited by paragraph 6.1 of CAN/CGSB-155.20-2000, - Flame resistant compliant per NFPA 701 FLAME PROPAGATION TEST (1989 edition), - NFPA 99 compliant antistatic material, - Zipper front, - Comfortable, breathable and durable fabric resists tearing, TYPICAL USES: Welding; Oil refining; Utilities; Grinding, Purchase by mutliples of 25

Additional Info: Lightweight & breathable particle protection. Elastic wrists and ankles