Coverall Blue 2X-Large

SKU: 03600058505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coverall
Protection: Barrier Protection
Size: 2X-Large
Style: Zipper Front, Elastic Back, Wrists and Ankles
Material Type: Microforce, Fabric
Color: Blue
Closure: Front Zipper
Test Listings: NFPA 99
Package Quantity: 24
Manufacturer Series: KleenGuard A20
Coveralls: Type - Coverall; Protection - Barrier Protection; Size - 2X-Large; Style - Zipper Front, Elastic Back, Wrists and Ankles; Material Type - Microforce, Fabric; Color - Blue; Closure - Front Zipper; Test Listings - NFPA 99; Package Quantity - 24; Additional Information - Reflex Design ; Manufacturer Series - KleenGuard A20
Additional Info: Reflex Design