Menu Search
Coveralls Coverall, Disposable, Standard Style, XX-Large

INDUSTRIAL SUPPLIES MISC #42125XXL

Coverall, Disposable, Standard Style, XX-Large

SKU #78404194051
Manufacturer Series: 42125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Disposable Coverall
Protection: Standard
Size: 2X-Large
Style: Standard
Material Type: Tyvek Tychem SL, Saranex 23-P Film
Color: White
Closure: Front Zipper
Package Quantity: 12

Coveralls: Type - Disposable Coverall; Protection - Standard; Size - 2X-Large; Style - Standard; Material Type - Tyvek Tychem SL, Saranex 23-P Film; Color - White; Closure - Front Zipper; Package Quantity - 12; Additional Information - Elastic wrists and ankles; Manufacturer Series - 42125

Additional Info: Elastic wrists and ankles