Menu Search
Coveralls Coverall, Disposable, Standard Style, 2X-Large

INDUSTRIAL SUPPLIES MISC #CTL428-2X

Coverall, Disposable, Standard Style, 2X-Large

SKU #78404198924
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Disposable Coverall
Protection: Standard
Size: 2X-Large
Style: Standard
Material Type: Tyvek, Olefin by Dupont
Color: White
Closure: Front Zipper
Test Listings: ANSI/ISEA 101-1993

Coveralls: Type - Disposable Coverall; Protection - Standard; Size - 2X-Large; Style - Standard; Material Type - Tyvek, Olefin by Dupont; Color - White; Closure - Front Zipper; Test Listings - ANSI/ISEA 101-1993; Additional Information - Elastic wrists and ankles, set-in sleeve

Additional Info: Elastic wrists and ankles, set-in sleeve