Menu Search
Coveralls Coverall, Disposable, Microforce, Large

INDUSTRIAL SUPPLIES MISC #GP49113

KleenGuard Coverall, Disposable, Microforce, Large

SKU #78404194052
Manufacturer Series: A20
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Disposable Coverall
Protection: Standard
Size: Large
Style: Attached Hood
Material Type: Microforce
Color: White
Closure: Front Zipper, Storm Fly
Package Quantity: 24

Coveralls: Type - Disposable Coverall; Protection - Standard; Size - Large; Style - Attached Hood; Material Type - Microforce; Color - White; Closure - Front Zipper, Storm Fly; Package Quantity - 24; Additional Information - Lightweight & breathable particle protection. Elastic back, wrists and ankles; Manufacturer Series - Kleenguard A20

Additional Info: Lightweight & breathable particle protection. Elastic back, wrists and ankles