INDUSTRIAL SUPPLIES MISC #7414B-L

Coverall, Disposable, Flame Resistant, Large

SKU: 78404116619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Disposable Coverall
Protection: Flame Resistant
Size: Large
Style: Attached Hood & Boots
Material Type: Pyrolon
Color: Blue
Closure: Front Zipper, Storm Fly
Test Listings: NFPA 701
Package Quantity: 25
Manufacturer Series: 7414B
Description
Coveralls: Type - Disposable Coverall; Protection - Flame Resistant; Size - Large; Style - Attached Hood & Boots; Material Type - Pyrolon; Color - Blue; Closure - Front Zipper, Storm Fly; Test Listings - NFPA 701; Package Quantity - 25; Additional Information - Elastic wrists; Manufacturer Series - 7414B
Additional Info: Elastic wrists