Menu Search
Coveralls Dual Coveralls, Elastic Wrists and Ankles, Large

DUPONT PERSONAL PROTECTION #TD125SWBLG0025CM

Tyvek Dual Coveralls, Elastic Wrists and Ankles, Large

SKU #40093596336
Manufacturer Series: Dual
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coverall with Elastic Wrists and Ankles
Size: Large
Material Type: Polyethylene/Polypropylene

Tyvek Dual Coveralls have been designed for specific applications where demanding comfort requirements are combined with limited protective requirements for frontal exposures. They are well suited for workers who are involved in strenuous activities that can lead to heat stress in applications that include: manufacturing, utilities, remediation and maintenance. These garments offer the protection, durability and comfort of Tyvek® fabric on the front with the increased breathability of ProShield® fabric on the back. The result is a garment that provides excellent durability, an inherent barrier to fine particles on the front, and increased breathability for reduced heat stress and enhanced comfort on the back. Tyvek fabric on the front is composed of flashspun high-density polyethylene. ProShield fabric on the back is made from a polypropylene SMS (spunbond meltblown spunbond) and is optimized for comfort, softness and breathability.