Menu Search
Coveralls Disposable Coverall, Yellow, Chemical Resistant, 2.5 oz

DUPONT PERSONAL PROTECTION #QC127SYL2X001200

Disposable Coverall, Yellow, Chemical Resistant, 2.5 oz

SKU #40093596435
Manufacturer Series: QC127S YL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Disposable Coverall
Protection: Chemical Resistant
Size: 2X-Large, 28.75 in. Chest, 30 in. Inseam
Style: Serged Seam, Attached Hood, Elastic Wrists, Ankles
Material Type: Tychem 2000 Fabric
Material Specification: 2.5 oz
Color: Yellow
Closure: Front Zipper, Storm Flap
Test Listings: ASTM D3776, D3786, D1117, D5034
Package Quantity: 12

DPP QC127SYL2X001200 TYCHEM QC EA