Menu Search
Coveralls Disposable Coverall, Tan, Chemical Resistant, 4.4 oz

DUPONT PERSONAL PROTECTION #C3127TTNXL000600

Disposable Coverall, Tan, Chemical Resistant, 4.4 oz

SKU #40093597432
Manufacturer Series: C3127T TN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Disposable Coverall
Protection: Chemical Resistant
Size: X-Large, 27.25 in. Chest, 29.5 in. Inseam
Style: Taped Seam, Attached Hood, Elastic Wrists, Ankles
Material Type: Tychem 5000 Fabric
Material Specification: 4.4 oz
Color: Tan
Closure: Front Zipper, Storm Flap
Test Listings: ASTM D1117, D751, D5587, D751, D5034
Package Quantity: 6

DPP C3127TTNXL000600 EA