Menu Search
DUPONT PERSONAL PROTECTION #TM127SBU2X002500

Disposable Coverall, Sky Blue, Water and Flame Resistant, Tempro, 2.4 oz, Front Zipper

SKU # 40093596741 Manufacturer Series: TM127SBU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coverall
Protection: Water and Flame Resistant
Size: 2X-Large, 41-1/4 to 44-3/4 in., 30-1/2 in. Inseam
Style: Zipper, Elastic Wrists, Ankles and Around Hood, Attached Boots
Material Type: Tempro
Material Specification: 2.4 oz
Color: Sky Blue
Closure: Front Zipper

Coveralls: Type - Coverall; Protection - Water and Flame Resistant; Size - 41-1/4 to 44-3/4 in., 2X-Large, 30-1/2 in. Inseam; Style - Zipper, Elastic Wrists, Ankles and Around Hood, Attached Boots; Material Type - Tempro; Material Specification - 2.4 oz; Color - Sky Blue; Closure - Front Zipper; Additional Information - Seam Style: Serged, Waist Size: 59-1/2 in., Sleeve Length: 38-1/4 in.; Manufacturer Series - TM127SBU

Additional Info: Seam Style: Serged, Waist Size: 59-1/2 in., Sleeve Length: 38-1/4 in.