Menu Search
Coveralls Coveralls, Elastic Wrists, Hood and Boots, 4X-Large

DUPONT PERSONAL PROTECTION #TM122SBU4X002500

Coveralls, Elastic Wrists, Hood and Boots, 4X-Large

SKU #40093596747
Manufacturer Series: Tempro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coverall with Elastic Wrists, Hood and Boots
Size: 4X-Large
Material Type: Coated Polyethylene

Tempro Coveralls are a lightweight, disposable overgarment for use by workers in potentially flammable or electric arc environments. This clothing provides a barrier against the non-hazardous dirt, grease, grime and aerosols that these workers encounter every day - helping to protect and keep clean their primary flame-resistant garments. In the event of an industrial fire or electric arc, Tempro garments will not contribute to potential burn injury. They will not ignite or continue to burn when the flame source is removed. This clothing is ideal for use in industries such as refining, chemical manufacturing, utilities and construction. Coveralls are flame-retardant treated, not inherently flame resistant, and are intended to be worn over primary flame-resistant garments.